Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FYJ 70 TF https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYJ-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwNTN8aW1hZ2UvanBlZ3xhR0l3TDJobU1TODVOVE16TWpNMk5qUXhPREl5TG1wd1p3fGRiYjU0OTc5NjQ2MWUzMGY3ZGU4ODg3N2U5NWZmZjI2YjczNWU2MmJhZWFmMDNkMDAyNDYzMGM1ODhlNjE2NjU
1415923 Flange Block Bearings 

SKF SKF

FYJ 70 TF

Description

FYJ 70 TF FLANGED BLOCK BALL BRG ; 70MM BORE 4-BOLT FLANGE MOUNT

Flange Block Bearing; 4 Bolt Square Flange Block; 70MM Bore; 215MM Bolt Circle Diameter; 152MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

FYJ 70 TF

BDI #
1415923

Details

110075.68 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 110,076 / each
Ft 211,684 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.75
EAN
7316570574760
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 214-2F
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Race | Open End | Has Flinger | Y Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYJ 70 TF
Weight / LBS
13.2
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 70MM Bore; 215MM Bolt Circle Diameter; 152MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
2.752 Inch | 69.9 Millimeter
Bore
2.756 Inch | 70 Millimeter
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.984 Inch | 152 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh