FYTB 25 WF https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYTB-WF-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2OHxpbWFnZS9qcGVnfGFHTTNMMmhpWWk4eE1EYzNNVEF4TlRjMk1UazFNQzlKVGtSVFMwWkdRbGhZV0ZoZlJsbFVRbDlYUmw5UFVFVk9YekpDVEZSZk16QXdlRE13TUM1cWNHY3wyYjQ0M2JlM2UwNjFmMjBhZWNkNjZhNWRhNjFlNTQyM2QxZjA2Zjk1ODZjMDQxMzMyZmQ5NGQzMzI0ZjYzM2Vh
1422641 Flange Block Bearings 

SKF SKF

FYTB 25 WF

Description

FYTB 25 WF FLANGED BLOCK BALL BRG

Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 99MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

FYTB 25 WF

BDI #
1422641

Details

4128.6 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 4,129 / each
Ft 39,579 / each
BDIExpress
QTY

Inventory

Total: 4

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.656
EAN
7316570736854
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
YEL 205-2F
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
1.38891
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 99MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bore
0.984 Inch | 25 Millimeter
Bolt Spacing
3.898 Inch | 99 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.748 Inch | 44.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh