Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FYTB 35 LF https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYTB-LF-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY2MjZ8aW1hZ2UvanBlZ3xhRGxpTDJoaU9DODVOVGMxTWpnek1UTXdNems0TG1wd1p3fGNmNzJiY2Y2ZGY4MjBmZjgzYjUzYjc4ZjdkOTRlZjZlMjhjMDA3M2IyZDdhZDcyYjYyNDQzMDcwOTc2YTY1OTk
1302316 Flange Block Bearings 

SKF SKF

FYTB 35 LF

Description

FYTB 35 LF

Flange Block Bearing; 2 Bolt Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 130MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

FYTB 35 LF

BDI #
1302316

Details

35570.6 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 35,571 / each
Ft 68,405 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.253
EAN
7316574722747
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
YSP 207 SB-2F
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
2.64555
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 130MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Length Thru Bore
1.555 Inch | 39.5 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.118 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh