Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LFTC35A https://www.bdiexpress.com/medias/INDRHPFBXXXX-LETC-2BLT-SETSCR-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyNXxpbWFnZS9qcGVnfGFEaGpMMmd3WXk4eE1EYzJOams1TURZM01Ua3dNaTlKVGtSU1NGQkdRbGhZV0ZoZlRFVlVRMTh5UWt4VVgxTkZWRk5EVWw5RFNWOHpNREI0TXpBd0xtcHdad3w1OWJmYjg0N2UyOTMyZGQxYTI2MjUyYjIyYTRlNjQ0ZTQ0N2YyYmY2ZDdjYjIwYmQ0YmE0NDM4NDMxNGVlMTFl
1413215 Flange Block Bearings 

RHP BEARING RHP BEARING

LFTC35A

Description

LFCT 35 A ; LFCT 35 A RHP

Flange Block Bearing; 2 Bolt Flange Block; 35MM Bore; 99MM Bolt Circle Diameter; 100MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

LFTC35A

BDI #
1413215

Details

4488.75 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 4,489 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.1
EAN
0747023004058
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
1035-35
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Flush Inner Ring on One Side
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
2.4
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 35MM Bore; 99MM Bolt Circle Diameter; 100MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.374 Inch | 34.9 Millimeter
Bolt Spacing
3.937 Inch | 100 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bore
1.378 Inch | 35 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh