

TIMKEN
TIMKEN
LSM190BRHFKPS
TIMKEN TIMKEN
Description
LSM190BRHFKPS FLANGE BLK CYL RLR BRG ; POR 190MM BORE RETAINED W/SEAL
Flange Block Bearing; 4 Bolt Round Flange Block; 190MM Bore; 474MM Bolt Circle Diameter; 335.2MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Kevlar Packing Seal
Part #
LSM190BRHFKPS
BDI #
22810855
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LSM190BRHFKPS/p/22810855
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
142.12
EAN
0013992083890
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSM190BR
Seals
Kevlar Packing
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
313.32
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 190MM Bore; 474MM Bolt Circle Diameter; 335.2MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Kevlar Packing Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
18.7 Inch | 474 Millimeter
Bolt Spacing
13.2 Inch | 335.2 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Bore
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh