Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MF9307S https://www.bdiexpress.com/medias/INDREXFBXXXX-KF9-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzU2OTN8aW1hZ2UvanBlZ3xhR0ZoTDJobVpTOHhNREl3T0Rjek5EazJPVGc0Tmk5SlRrUlNSVmhHUWxoWVdGaGZTMFk1WHpSQ1RGUmZNekF3V0RNd01DNXFjR2N8MjYxZWRkM2Y0Mjc3OWJkM2I5ZGI4ODczM2U3NDFlYzMxMjhjYjkzMzBhYjRlMGQ5MWRkMDc2ZjU2MGZmMGYwYg
18145247 Flange Block Bearings 

REXNORD REXNORD

MF9307S

Description

MF-9307-S ; POR MTO

Flange Block Bearing; 4 Bolt Square Flange Cartridge; 3-7/16" Bore; 11.7" Bolt Circle Diameter; 8-5/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal

Part #

MF9307S

BDI #
18145247

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
29.51
EAN
0698210702434
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
9307U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MF9307S
Manufacturer Internal Number
6870243
Weight / LBS
65
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 3-7/16" Bore; 11.7" Bolt Circle Diameter; 8-5/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Bolt Spacing
8.313 Inch | 211.15 Millimeter
Cartridge Pilot Depth
0.188 Inch | 4.775 Millimeter
Nominal Bolt Circle Diameter Round
11.7 Inch | 297 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Cartridge Pilot Diameter
8.875 Inch | 225.43 Millimeter
Length Thru Bore
5.313 Inch | 134.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh