REXNORD
REXNORD
MFS5315S
REXNORD REXNORD
Description
MFS-5315-S ; POR MTO
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 3-15/16" Bore; 11.7" Bolt Circle Diameter; 8-5/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Part #
MFS5315S
BDI #
18145280
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MFS5315S/p/18145280
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
34.96
EAN
0698210702755
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
5315U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MFS5315S
Manufacturer Internal Number
6870275
Weight / LBS
77
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 3-15/16" Bore; 11.7" Bolt Circle Diameter; 8-5/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Nominal Bolt Circle Diameter Round
11.7 Inch | 297 Millimeter
Bolt Spacing
8.313 Inch | 211.15 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Cartridge Pilot Diameter
9.5 Inch | 241.3 Millimeter
Cartridge Pilot Depth
0.188 Inch | 4.775 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh