Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSE303BRHFHTPS https://www.bdiexpress.com/medias/INDTIMFBXXXX-LSE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU5MnxpbWFnZS9qcGVnfGFHWTVMMmd4TVM4eE1EYzJPVEl3T1RJMk1qRXhNQzlKVGtSVVNVMUdRbGhZV0ZoZlRGTkZYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlMDVkNzFlOTVkYjY2ZjFiMjNhNzdjMmJhYzQ2YmExOWZmNDk1ZjEzODUwMjc5YjIyNWZhNGY0ZDIxOWZiOTdm
22815666 Flange Block Bearings 

TIMKEN TIMKEN

MSE303BRHFHTPS

Description

MSE303BRHFHTPS FLANGE BLK CYL RLR BRG ; POR 3-3/16" BORE RETAINED W/SEAL

Flange Block Bearing; 4 Bolt Round Flange Block; 3-3/16" Bore; 11.9" Bolt Circle Diameter; 8.4" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; High Temperature Packing Seal

Part #

MSE303BRHFHTPS

BDI #
22815666

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
41.02
EAN
0013992083852
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
MSE303BR
Seals
High Temperature Packing
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
90.43
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 3-3/16" Bore; 11.9" Bolt Circle Diameter; 8.4" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; High Temperature Packing Seal
Bolt Spacing
8.4 Inch | 213.5 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Nominal Bolt Circle Diameter Round
11.9 Inch | 302 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.531 Inch | 89.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh