Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSM300BXHFATL https://www.bdiexpress.com/medias/INDTIMFBXXXX-LSE-8BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwN3xpbWFnZS9qcGVnfGFEQTRMMmd3WVM4eE1EYzJPVEEzTmpFeU5UY3lOaTlKVGtSVVNVMUdRbGhZV0ZoZlRGTkZYemhDVEZSZk16QXdlRE13TUM1cWNHY3xmMDI4ZWY2ODA0NDBmN2I1N2UzYWUyNWViYjE2NmY3ZWJiYWZjYjc4ZmYxY2JmYTU4MzEyNGUwYjY2Y2I5MzU0
20351447 Flange Block Bearings 

TIMKEN TIMKEN

MSM300BXHFATL

Description

MSM300BXHFATL FLANGE BLK CYL RLR BRG ; POR EXPANSION

Flange Block Bearing; 8 Bolt Round Flange Block; 300MM Bore; 708MM Bolt Circle Diameter; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal

Part #

MSM300BXHFATL

BDI #
20351447

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
420.61
EAN
0013992048271
Product Group - BDI
B04144
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSM300BX
Seals
Triple Lip Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
926.46
Long Description
Flange Block Bearing; 8 Bolt Round Flange Block; 300MM Bore; 708MM Bolt Circle Diameter; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
7.598 Inch | 193 Millimeter
Bore
11.811 Inch | 300 Millimeter
Nominal Bolt Circle Diameter Round
27.9 Inch | 708 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh