https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-SQ-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4OHxpbWFnZS9qcGVnfGFERmlMMmhqTkM4eE1EYzJOamc0T0RJM01Ua3dNaTlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5VFVWOHpNREI0TXpBd0xtcHdad3w1YWYxMzc5ZDI5ZDUxY2NjYjdjM2VmZjMwMWJjZjdlNjdkMjQ5MDU4Yjc5NTQ2NTYzOWNkZjk4YzFlMzg0ZmI4
https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-SQ-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4OHxpbWFnZS9qcGVnfGFERmlMMmhqTkM4eE1EYzJOamc0T0RJM01Ua3dNaTlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5VFVWOHpNREI0TXpBd0xtcHdad3w1YWYxMzc5ZDI5ZDUxY2NjYjdjM2VmZjMwMWJjZjdlNjdkMjQ5MDU4Yjc5NTQ2NTYzOWNkZjk4YzFlMzg0ZmI4
TIMKEN
TIMKEN
QMFL18J090SB
TIMKEN TIMKEN
Description
QMFL18J090SB FLANGE BLOCK SPH RLR BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 90MM Bore; 241MM Bolt Circle Diameter; 170.7MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal
Part #
QMFL18J090SB
BDI #
755863
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QMFL18J090SB/p/755863
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
15.89
EAN
0883450071321
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22218
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMFL18J090SB
Weight / LBS
35
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 90MM Bore; 241MM Bolt Circle Diameter; 170.7MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
6.72 Inch | 170.7 Millimeter
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
4.03 Inch | 102.362 Millimeter
Nominal Bolt Circle Diameter Round
9.5 Inch | 241 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

