https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4MnxpbWFnZS9qcGVnfGFHRmtMMmd6TXk4eE1EYzJOakl4TnpNME56RXdNaTlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5UVNVeFVYek13TUhnek1EQXVhbkJufDg4ZmM4OTIzZjk0NTdmYWVjNDc4ZDJiYTQwODIzMjcwNGNjMDZkNTBlYzUwNDgwNDA2NThmNDIxZjBlMzhhZGY
https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4MnxpbWFnZS9qcGVnfGFHRmtMMmd6TXk4eE1EYzJOakl4TnpNME56RXdNaTlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5UVNVeFVYek13TUhnek1EQXVhbkJufDg4ZmM4OTIzZjk0NTdmYWVjNDc4ZDJiYTQwODIzMjcwNGNjMDZkNTBlYzUwNDgwNDA2NThmNDIxZjBlMzhhZGY
TIMKEN
TIMKEN
QVVC16V212SEO
TIMKEN TIMKEN
Description
QVVC16V212SEO FLANGE CRTG SPH RLR BRG
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/4" Bore; 7-1/2" Bolt Circle Diameter; 5.3" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Urethane Seal
Part #
QVVC16V212SEO
BDI #
769605
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QVVC16V212SEO/p/769605
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
9.988
EAN
0883450238410
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22216
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
22
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/4" Bore; 7-1/2" Bolt Circle Diameter; 5.3" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Urethane Seal
Bore
2.75 Inch | 69.85 Millimeter
Cartridge Pilot Diameter
6.378 Inch | 162 Millimeter
Length Thru Bore
4.08 Inch | 103.632 Millimeter
Bolt Spacing
5.3 Inch | 134.62 Millimeter
Cartridge Pilot Depth
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

