Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RCJY70-XL-I https://www.bdiexpress.com/medias/INDINAFBXXXX-RCJY-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM4NnxpbWFnZS9qcGVnfGFHSXhMMmd5Wmk4eE1EYzJPREEyTnpjMU5qQTJNaTlKVGtSSlRrRkdRbGhZV0ZoZlVrTktXVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58NTBlNjgyNjMxZDRiMDMyMDJjOWQ2NzhiMDljOTBjMmI5Nzg3MzcyMzE2YTlkYTJiYjc2MjU4OTk5NTJiZDBlZA
1412163 Flange Block Bearings 

INA INA

RCJY70-XL-I

Description

RCJY 70 ; RCJY 70 INA

Flange Block Bearing; 4 Bolt Square Flange Block; 70MM Bore; 215MM Bolt Circle Diameter; 150MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal

Part #

0009473930000

BDI #
1412163

Details

30280.95 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 30,281 / each BDIExpress
QTY

Inventory

Total: 2

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.31
EAN
4012802802917
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
18 Millimeter
Relubricatable
Yes
Insert Part Number
GYE70KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | With Grub Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RCJY70
Weight / LBS
11.797
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 70MM Bore; 215MM Bolt Circle Diameter; 150MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.756 Inch | 70 Millimeter
Bolt Spacing
5.906 Inch | 150 Millimeter
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Length Thru Bore
2.937 Inch | 74.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh