Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RME80-XL https://www.bdiexpress.com/medias/INDINAFBXXXX-RME-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxNHxpbWFnZS9qcGVnfGFEaGxMMmhrWXk4eE1EYzJPVGN6TVRNeU1UZzROaTlKVGtSSlRrRkdRbGhZV0ZoZlVrMUZYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4OTI0OTA5ZTA5Yzk2OGQzNDJjNzYzMzc2Mzc4MTI2Y2IzM2ZjMzg4ODhmMzdjYzBkOGIwNTg1NmI1OTJhZDFl
1412172 Flange Block Bearings 

INA INA

RME80-XL

Description

RME 80

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 80MM Bore; 184MM Bolt Circle Diameter; 130.1MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal

Part #

000905844-0000

BDI #
1412172

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.51
EAN
4012802806915
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
18 Millimeter
Relubricatable
Yes
Insert Part Number
GE80KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Centering Spigot
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RME80
Weight / LBS
12.679
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 80MM Bore; 184MM Bolt Circle Diameter; 130.1MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bore
3.15 Inch | 80 Millimeter
Bolt Spacing
5.122 Inch | 130.1 Millimeter
Cartridge Pilot Depth
0.591 Inch | 15 Millimeter
Cartridge Pilot Diameter
6.299 Inch | 160 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Length Thru Bore
2.795 Inch | 71 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh