

NTN
NTN
SFCW2213-206N1
NTN NTN
Description
SFCW2213-206N1 FLANGE BLOCK BEARING
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/8" Bore; 7-1/2" Bolt Circle Diameter; 5.287" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Ductile iron; Spherical Roller Bearing; Relubricatable; Single Lip Contact Seal
Part #
SFCW2213-206N1
BDI #
17149549
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFCW2213-206N1/p/17149549
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
10.43
EAN
4550253044161
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile iron
Expansion / Non-expansion
Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
MX-W22213BLLKC3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
23
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/8" Bore; 7-1/2" Bolt Circle Diameter; 5.287" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Ductile iron; Spherical Roller Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.831 Inch | 46.5 Millimeter
Cartridge Pilot Diameter
6.102 Inch | 155 Millimeter
Bolt Spacing
5.287 Inch | 134.3 Millimeter
Cartridge Pilot Depth
0.984 Inch | 25 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh