Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SFCW2232N1 https://www.bdiexpress.com/medias/INDNTNFBXXXX-SFCW-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwNXxpbWFnZS9qcGVnfGFEQTRMMmcxTXk4eE1EYzNNVEEyTkRNMU5qZzVOQzlKVGtST1ZFNUdRbGhZV0ZoZlUwWkRWMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58YjY5NTEyMTMxNWQ0ZTE1OGQ5YTgzOTBhMzRiNTUxNWFhMzkxMGZlZjAzYjdkYzJkZTFlZDVlOTYxYTQyNWMzYg
17149566 Flange Block Bearings 

NTN NTN

SFCW2232N1

Description

SFCW2232N1 FLANGE BLOCK BEARING

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 140MM Bore; 435MM Bolt Circle Diameter; 307.6MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Ductile iron; Spherical Roller Bearing; Relubricatable; Single Lip Contact Seal

Part #

SFCW2232N1

BDI #
17149566

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
EAN
4550253044239
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile iron
Expansion / Non-expansion
Expansion
Mounting Bolts
35 Millimeter
Relubricatable
Yes
Insert Part Number
MX-W22232BLLKC3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 140MM Bore; 435MM Bolt Circle Diameter; 307.6MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Ductile iron; Spherical Roller Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
17.1 Inch | 435 Millimeter
Cartridge Pilot Diameter
14.173 Inch | 360 Millimeter
Length Thru Bore
4.094 Inch | 104 Millimeter
Bolt Spacing
12.11 Inch | 307.6 Millimeter
Cartridge Pilot Depth
2.559 Inch | 65 Millimeter
Bore
5.512 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh