https://www.bdiexpress.com/medias/INDRHPFBXXXX-SFT-2BLT-ECC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3NXxpbWFnZS9qcGVnfGFETmhMMmczTUM4eE1EYzJPRE15TmpJek1EQTBOaTlKVGtSU1NGQkdRbGhZV0ZoZlUwWlVYekpDVEZSZlJVTkRYME5KWHpNd01IZ3pNREF1YW5CbnxhOTIyOTVjODc0ZDc2Y2YzM2FhYTVjZjM1YmM5NmFlMTdjNDgwZDg3YmQzMDEyY2ZhOWJiODRmMTdkY2ZlOTUx
https://www.bdiexpress.com/medias/INDRHPFBXXXX-SFT-2BLT-ECC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3NXxpbWFnZS9qcGVnfGFETmhMMmczTUM4eE1EYzJPRE15TmpJek1EQTBOaTlKVGtSU1NGQkdRbGhZV0ZoZlUwWlVYekpDVEZSZlJVTkRYME5KWHpNd01IZ3pNREF1YW5CbnxhOTIyOTVjODc0ZDc2Y2YzM2FhYTVjZjM1YmM5NmFlMTdjNDgwZDg3YmQzMDEyY2ZhOWJiODRmMTdkY2ZlOTUx
RHP BEARING
RHP BEARING
SFT1.1/2EC
RHP BEARING RHP BEARING
Description
SFT1.1/2EC FLANGE MOUNTED UNIT ; 1-1/2" BORE 4 BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 5.65" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
SFT1.1/2EC
BDI #
1193937
Details
338.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFT1-1-2EC/p/1193937
Your Price
$ 338.52 / each
$ 348.68 / each BDIExpress
$ 348.68 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.9
EAN
0747023026692
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
1040-1.1/2EC
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
4.9
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 5.65" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Bolt Spacing
5.65 Inch | 143.5 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.718 Inch | 43.64 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

