Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUCBFB207-23/F https://www.bdiexpress.com/medias/INDTIMFBXXXX-3FB-BL-THRM-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMzl8aW1hZ2UvanBlZ3xhR016TDJnMlpTOHhNRGd3T0RreE16UXlPRFV4TUM5SlRrUlVTVTFHUWxoWVdGaGZNMFpDWDBKTVgxUklVazFmVWt4VlFsOHpNREI0TXpBd0xtcHdad3w2MjNmNTM3MzgyMzBlZmQxYzMyNzQ0NDE1NTIyY2M3YTQ2MzdjMGM4NGIzMWJhYmM3NWZhMTIyMjBiYWY2NmI2
23243463 Flange Block Bearings 

TIMKEN TIMKEN

SUCBFB207-23/F

Description

SUCBFB207-23/F

Flange Block Bearing; 3 Bolt Flange Bracket; 1-7/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal

Part #

101911009

BDI #
23243463

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.724
EAN
0883450747523
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
SUC207-23/F
Seals
Triple Lip Contact Land Riding Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Wide Inner Ring | Hygienic Mounted | Blue Polymer
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
1.8
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-7/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal
Bolt Spacing
1.25 Inch | 31.75 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh