Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUCNFL207-22CCFG1 https://www.bdiexpress.com/medias/INDNTNFBXXXX-MUCNFL-2BLT-CC-TP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE5MTR8aW1hZ2UvanBlZ3xhREUxTDJnM05TODVOVGMxTWpjME5ERTBNVEV3TG1wd1p3fGM0ZDQyNmIxMjBhZWYwZGZkODE0MGQ5YTM0YTViMjUxZWViN2JiMDkzZTM4MWI5OTIyYzRjYmI5OWU2ODUwZDI
21973546 Flange Block Bearings 

NTN NTN

SUCNFL207-22CCFG1

Description

SUCNFL207-22CCFG1 FLANGE BLOCK BEARING ; NON RETURNABLE FOOD GRADE SOLID LUBE

Flange Block Bearing; 2 Bolt Flange Block; 1-3/8" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

SUCNFL207-22CCFG1

BDI #
21973546

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
4547359911688
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
MUC207-22
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Closed End Cap
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.54
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-3/8" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh