https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFLX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzNnxpbWFnZS9qcGVnfGFHVXlMMmhqT0M4eE1EYzJPVGt4TkRJNU9ETTVPQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdURmhmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w1Y2ZhZGExNGQ4NDM2ZTE5NGJmM2Q0NTkzY2I5ZDVkM2VkZjcyYmQ5NDA0NTkyZGE5Zjg3MzkxNzVlZDI0ZmY5
https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFLX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzNnxpbWFnZS9qcGVnfGFHVXlMMmhqT0M4eE1EYzJPVGt4TkRJNU9ETTVPQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdURmhmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w1Y2ZhZGExNGQ4NDM2ZTE5NGJmM2Q0NTkzY2I5ZDVkM2VkZjcyYmQ5NDA0NTkyZGE5Zjg3MzkxNzVlZDI0ZmY5
AMI BEARINGS
AMI BEARINGS
UCFLX09-28
AMI BEARINGS AMI BEARINGS
Description
UCFLX09-28 FLANGED BLOCK BEARING ; 1-3/4" ID 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1-3/4" Bore; 6.2" Bolt Circle Diameter; 6-3/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFLX09-28
BDI #
111200
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFLX09-28/p/111200
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.066
EAN
0808250166657
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UCX09-28
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCFLX09-28
Weight / LBS
5.29
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-3/4" Bore; 6.2" Bolt Circle Diameter; 6-3/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Bolt Spacing
6.188 Inch | 157.175 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

