

NTN
NTN
UCFS313
NTN NTN
Description
NTN UCFS313
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 65MM Bore; 233.3MM Bolt Circle Diameter; 166MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
UCFS313
BDI #
1233683
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFS313/p/1233683
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
8.882
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
No
Insert Part Number
UC313
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spigot Joint | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
19
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 65MM Bore; 233.3MM Bolt Circle Diameter; 166MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
9.2 Inch | 233.3 Millimeter
Bolt Spacing
6.535 Inch | 166 Millimeter
Length Thru Bore
2.953 Inch | 75 Millimeter
Cartridge Pilot Depth
0.709 Inch | 18 Millimeter
Bore
2.559 Inch | 65 Millimeter
Cartridge Pilot Diameter
6.89 Inch | 175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh