Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCEHE205 https://www.bdiexpress.com/medias/INDNTNBRGXXX-HNGR-UCEHE-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2NDV8aW1hZ2UvanBlZ3xhR0UwTDJnNU5DOHhNRFF5TlRNNE1EUXpPREEwTmk5SlRrUk9WRTVDVWtkWVdGaGZTRTVIVWw5VlEwVklSVjlUVTE4ek1EQjRNekF3TG1wd1p3fDliNzdkMTlmZDI2NzJlODNkMzk5NzljYjY4ZGUwMTNkNzkyZjE3YmYxNjlhNGMyMzk0MGY1MWJkYTk2NzcwZTY
15073850 Hanger Unit Bearings 

NTN NTN

UCEHE205

Description

NTN UCEHE205

Hanger Bearing; 25MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 70MM Housing Outside Diameter; 34MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UC205G2 Insert Part Number

Part #

UCEHE205

BDI #
15073850

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0
Product Group - BDI
B00308
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
M20 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Chrome Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC205G2
Seals
Single Lip Contact
Rating
Light Duty
Other Features
Single Row | Wide Inner Ring | With Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.54324
Long Description
Hanger Bearing; 25MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 70MM Housing Outside Diameter; 34MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UC205G2 Insert Part Number
Housing Outside Diameter
2.756 Inch | 70 Millimeter
Base to Center Height
2.52 Inch | 64 Millimeter
Bore
0.984 Inch | 25 Millimeter
Housing Overall Length
3.898 Inch | 99 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh