

NTN
NTN
UCHB207-107D1
NTN NTN
Description
UCHB207-107D1 HANGER BEARING UNIT ; CAST IRON
Hanger Bearing; 1-7/16" Bore; 2-3/4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-5/8" Housing Outside Diameter; 1.689" Length Thru Bore; 4-9/16" Housing Overall Length; Relubricatable; UC207-107D1 Insert Part Number
Part #
UCHB207-107D1
BDI #
1233822
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHB207-107D1/p/1233822
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.38
EAN
4547359220087
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC207-107D1
Seals
Single Lip Contact
Rating
Light Duty
Other Features
Single Row | Wide Inner Ring | With Slinger
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.7
Long Description
Hanger Bearing; 1-7/16" Bore; 2-3/4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-5/8" Housing Outside Diameter; 1.689" Length Thru Bore; 4-9/16" Housing Overall Length; Relubricatable; UC207-107D1 Insert Part Number
Base to Center Height
2.75 Inch | 69.85 Millimeter
Housing Outside Diameter
3.625 Inch | 92.075 Millimeter
Housing Overall Length
4.563 Inch | 115.9 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh