

NTN
NTN
UCHB211-200D1
NTN NTN
Description
UCHB211-200D1 COMPLETE BEARING UNIT
Hanger Bearing; 2" Bore; 3-47/64" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-31/32" Housing Outside Diameter; 2.189" Length Thru Bore; 6-7/32" Housing Overall Length; Relubricatable; UC211-200D1 Insert Part Number
Part #
UCHB211-200D1
BDI #
17150855
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHB211-200D1/p/17150855
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
3.03
EAN
4547359220223
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC211-200D1
Seals
Single Lip Contact
Rating
Light Duty
Other Features
Single Row | Spherical
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6.2
Long Description
Hanger Bearing; 2" Bore; 3-47/64" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-31/32" Housing Outside Diameter; 2.189" Length Thru Bore; 6-7/32" Housing Overall Length; Relubricatable; UC211-200D1 Insert Part Number
Base to Center Height
3.734 Inch | 94.844 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Housing Outside Diameter
4.969 Inch | 126.213 Millimeter
Bore
2 Inch | 50.8 Millimeter
Housing Overall Length
6.219 Inch | 157.963 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh