REXNORD
REXNORD
2100MMU
REXNORD REXNORD
Description
2100MMU INSERT ROLLER BEARING ; 100MM SHAFT DIA
Insert Bearing; 100MM Bore; Wide Inner Ring; 69.85MM Outer Race Width; 180MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 128.59MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
2100MMU
BDI #
18139818
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/2100MMU/p/18139818
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
9.38
EAN
0698210025137
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10408601
Weight / LBS
20.7
Long Description
Insert Bearing; 100MM Bore; Wide Inner Ring; 69.85MM Outer Race Width; 180MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 128.59MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
5.063 Inch | 128.59 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Outer Race Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh