Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9515U https://www.bdiexpress.com/medias/INDREXINSERT-RLR-9200U-TA-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc3ODF8aW1hZ2UvanBlZ3xhR0k1TDJoak1DOHhNREl3TmpjeU5UYzJOekU1T0M5SlRrUlNSVmhKVGxORlVsUmZVa3hTWHpreU1EQlZYMVJCWDBOWlh6TXdNRmd6TURBdWFuQm58NGYzYWI1Y2ZmMjlhZmIyZjU5MWI3NjcwZjRhMDRiY2RlMGJjMDg1ZjUxNGRhZDk0OGRkMjdjMjI1ODYwM2IxZQ
18141921 Insert Bearings Cylindrical OD 

REXNORD REXNORD

9515U

Description

9515U INSERT ROLLER BEARING ; 5-15/16" SHAFT DIA TAPRD ADPT

Insert Bearing; 5-15/16" Bore; Wide Inner Ring; 4.28" Outer Race Width; 12.601" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 7.74" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring

Part #

9515U

BDI #
18141921

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
48.02
EAN
0698210707507
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Seal Type
Triple Lip Contact
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 5-15/16" Bore; Wide Inner Ring; 4.28" Outer Race Width; 12.601" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 7.74" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring
Outside Diameter
12.601 Inch | 320.065 Millimeter
Length Thru Bore
7.74 Inch | 196.596 Millimeter
Outer Race Width
4.28 Inch | 108.712 Millimeter
Bore
5.938 Inch | 150.825 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh