Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AELS209-110NW3 https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AELS-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2ODd8aW1hZ2UvanBlZ3xhRFEwTDJnNU1DOHhNRFF5TlRNMk5ETTBPRGsxT0M5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDBGRlRGTmZVMUpIWHpNd01IZ3pNREF1YW5Cbnw1ZGU2ODIwYTNjYTQxOTVjYjczNzE4Mzc0ZDhlMTE1OTBlNTk1NWIzMzFmZDcwYWNjNmY5Y2I4Yjg0MDkwMzlj
21554176 Insert Bearings Cylindrical OD 

NTN NTN

AELS209-110NW3

Description

AELS209-110NW3 ECCNT LOCK BALL BEARING ; SINGLE ROW 45MM BORE 85MM OD

Insert Bearing; 1-5/8" Bore; Narrow Inner Ring; 0.748" Outer Race Width; 3.347" Outside Diameter; Eccentric Collar; Ball Bearing; 1.721" Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; No Snap Ring

Part #

AELS209-110NW3

BDI #
21554176

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0
Product Group - BDI
B00234
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact Contour Riding
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Snap Ring Groove | Cup Point Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.78354
Long Description
Insert Bearing; 1-5/8" Bore; Narrow Inner Ring; 0.748" Outer Race Width; 3.347" Outside Diameter; Eccentric Collar; Ball Bearing; 1.721" Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; No Snap Ring
Outside Diameter
3.347 Inch | 85.014 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Length Thru Bore
1.721 Inch | 43.713 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh