IPTCI
IPTCI
CSB 201 8 N
IPTCI IPTCI
描述
IPTCI CSB 201 8 N
Insert Bearing; 1/2" Bore; 1.575" Outside Diameter; 0.472" Outer Width; Set Screw; Ball; Non Relubricatable; Cylindrical Outer Race
制造商部件号
CSB 201 8 N
BDI部件号
517274
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%9C%86%E6%9F%B1%E5%A4%96%E5%BE%84/CSB-201-8-N/p/517274
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 4 |
产品详细信息
分类
最低订购量
无
EAN条码
0080067575354
重量 / Kilogram
0.1
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
重量/磅
0.22
产品明细
Insert Bearing
产品规格
1/2" Bore; 1.575" Outside Diameter; 0.472" Outer Width; Set Screw; Ball; Non Relubricatable; Cylindrical Outer Race
详细描述
Insert Bearing; 1/2" Bore; 1.575" Outside Diameter; 0.472" Outer Width; Set Screw; Ball; Non Relubricatable; Cylindrical Outer Race