Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CUC207-23 https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-CUC-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1MXxpbWFnZS9qcGVnfGFEbGlMMmczWVM4eE1EYzJPRGMzT1RRM056QXlNaTlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YME5WUTE5VFUxOURXVjh6TURCNE16QXdMbXB3Wnd8NDFhOGEyNjVhNmE3OThiZjFjNGZmYTVlNzlhMTMyZjA5YjZiZGNiN2YzODFkNzQxNjBhNGM5ZjZjM2IwNzA3OQ
1216416 Insert Bearings Cylindrical OD 

NTN NTN

CUC207-23

Description

NTN CUC207-23

Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 0.787" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.689" Length Thru Bore; Relubricatable; Slinger Seal; No Snap Ring

Part #

CUC207-23

BDI #
1216416

Details

3547.4 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 3,547 / each BDIExpress
QTY

Inventory

Total: 1

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.08
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Slinger
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.38099
Long Description
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 0.787" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.689" Length Thru Bore; Relubricatable; Slinger Seal; No Snap Ring
Outer Race Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.689 Inch | 42.901 Millimeter
Bore
1.438 Inch | 36.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh