Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CUS204 https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-CUS-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNDR8aW1hZ2UvanBlZ3xhR1ZpTDJnME1DODVOREl6TWpFNU5EVTRNRGM0TG1wd1p3fDg3MmE2YzQ3OTA3YWZlZDJjNzhkNDc3ZWNlZjIwNTQ2Y2ExMmRlYjM3NmQ4NDM4N2JkMzUxODk1Nzc4OTRjOWU
1216588 Insert Bearings Cylindrical OD 

NTN NTN

CUS204

Description

CUS204 INSERT BALL BEARING ; NON RETURNABLE

Insert Bearing; 20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; 47MM Outside Diameter; Set Screw; Ball Bearing; 25MM Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring

Part #

CUS204

BDI #
1216588

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 6

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.14
EAN
3413529578771
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Internal Number
90403
Weight / LBS
0.2866
Long Description
Insert Bearing; 20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; 47MM Outside Diameter; Set Screw; Ball Bearing; 25MM Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Outer Race Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh