INA
INA
E20-XL-KLL
INA INA
Description
E20-XL-KLL
Insert Bearing; 20MM Bore; Wide Inner Ring; 14MM Outer Race Width; 47MM Outside Diameter; Eccentric Collar; Ball Bearing; 43.688MM Length Thru Bore; Not Relubricatable; Double Non Contact Labyrinth Seal; No Snap Ring
Part #
E20-XL-KLL
BDI #
20300214
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/E20-XL-KLL/p/20300214
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.2
EAN
4012802800098
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Non Contact Labyrinth
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Conrad | Non Filling Slot
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Long Description
Insert Bearing; 20MM Bore; Wide Inner Ring; 14MM Outer Race Width; 47MM Outside Diameter; Eccentric Collar; Ball Bearing; 43.688MM Length Thru Bore; Not Relubricatable; Double Non Contact Labyrinth Seal; No Snap Ring
Outer Race Width
0.551 Inch | 14 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.72 Inch | 43.688 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

