

TIMKEN
TIMKEN
ER55
TIMKEN TIMKEN
Description
ER55 ; FAF ER-55
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 1-15/16" Outer Race Width; 5-29/32" Outside Diameter; Set Screw; Ball Bearing; 3-3/8" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
ER55
BDI #
1425089
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER55/p/1425089
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.598
EAN
0087796223059
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 1-15/16" Outer Race Width; 5-29/32" Outside Diameter; Set Screw; Ball Bearing; 3-3/8" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Bore
3.438 Inch | 87.325 Millimeter
Outer Race Width
1.938 Inch | 49.225 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh