

TIMKEN
TIMKEN
LSM250BXC3
TIMKEN TIMKEN
Description
LSM250BXC3 INSERT BEARING ; POR EXPANSION
Insert Bearing; 250MM Bore; Wide Inner Ring; 66.7MM Outer Race Width; 374.65MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 122MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
LSM250BXC3
BDI #
22836347
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/LSM250BXC3/p/22836347
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
41.999
EAN
0013992137685
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion | Light Duty | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
92.59
Long Description
Insert Bearing; 250MM Bore; Wide Inner Ring; 66.7MM Outer Race Width; 374.65MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 122MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Length Thru Bore
4.803 Inch | 122 Millimeter
Outside Diameter
14.75 Inch | 374.65 Millimeter
Bore
9.843 Inch | 250 Millimeter
Outer Race Width
2.626 Inch | 66.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh