https://www.bdiexpress.com/medias/INDASIINSERT-BAL-MSER-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0OXxpbWFnZS9qcGVnfGFESXlMMmd3WlM4eE1EYzNNRGsxT1RBME1EVTBNaTlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMDFUUlZKZlUxTmZVMUpmUTFsZk16QXdlRE13TUM1cWNHY3w0MjYwODc2MTE5ZmVmOTkzZjQyODA5YzA0NmZlYTBkMjJmMTgwMTRlMTcxZmM2NDhhOTUxZGVlNWQ1ZTVlNjk0
https://www.bdiexpress.com/medias/INDASIINSERT-BAL-MSER-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0OXxpbWFnZS9qcGVnfGFESXlMMmd3WlM4eE1EYzNNRGsxT1RBME1EVTBNaTlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMDFUUlZKZlUxTmZVMUpmUTFsZk16QXdlRE13TUM1cWNHY3w0MjYwODc2MTE5ZmVmOTkzZjQyODA5YzA0NmZlYTBkMjJmMTgwMTRlMTcxZmM2NDhhOTUxZGVlNWQ1ZTVlNjk0
AMI BEARINGS
AMI BEARINGS
MSER202-10
AMI BEARINGS AMI BEARINGS
Description
MSER202-10 INSERT BEARING ; 5/8" BORE IR WID 5/8" OR WID
Insert Bearing; 5/8" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
MSER202-10
BDI #
103029
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSER202-10/p/103029
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
EAN
0808250203475
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Long Description
Insert Bearing; 5/8" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
1.219 Inch | 30.963 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

