

TIMKEN
TIMKEN
N307KR L/C
TIMKEN TIMKEN
Description
N307KR L/C INSERT BEARING ; ECCENTRIC LOCK COLLAR NARROW
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 1.772" Outer Race Width; 7.48" Outside Diameter; Eccentric Collar; Ball Bearing; 3-7/16" Length Thru Bore; Relubricatable; Land Riding Rubber Seal; No Snap Ring
Part #
N307KR L/C
BDI #
24622160
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/N307KR-L-C/p/24622160
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
7.04
EAN
0087796314108
Product Group - BDI
B04311
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Land Riding Rubber
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Series
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
15.52
Long Description
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 1.772" Outer Race Width; 7.48" Outside Diameter; Eccentric Collar; Ball Bearing; 3-7/16" Length Thru Bore; Relubricatable; Land Riding Rubber Seal; No Snap Ring
Bore
3.438 Inch | 87.325 Millimeter
Outer Race Width
1.772 Inch | 45.009 Millimeter
Outside Diameter
7.48 Inch | 189.992 Millimeter
Length Thru Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh