TIMKEN
TIMKEN
SM1211KT
TIMKEN TIMKEN
Description
SM1211KT
Insert Bearing; 2-11/16" Bore; Wide Inner Ring; 0.945" Outer Race Width; 4.921" Outside Diameter; Eccentric Collar; Ball Bearing; 2-11/16" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
100009181
BDI #
1373330
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SM1211KT/p/1373330
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
2.971
EAN
0087796312784
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
6.55
Long Description
Insert Bearing; 2-11/16" Bore; Wide Inner Ring; 0.945" Outer Race Width; 4.921" Outside Diameter; Eccentric Collar; Ball Bearing; 2-11/16" Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
2.688 Inch | 68.275 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Length Thru Bore
2.688 Inch | 68.275 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh