

RHP BEARING
RHP BEARING
1045-40KG
RHP BEARING RHP BEARING
Description
1045-40KG
Insert Bearing; 40MM Bore; 39MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 85MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
1045-40KG
BDI #
1412557
Details
4280.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/1045-40KG/p/1412557
Your Price
Ft 4,280 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.64
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Pressed Steel Cage | Tapered Bore
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.42
Long Description
Insert Bearing; 40MM Bore; 39MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 85MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.535 Inch | 39 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh