RHP BEARING
RHP BEARING
1050-50DECG
RHP BEARING RHP BEARING
Description
1050-50DECG INSERT BEARING MOUNTED UNIT
Insert Bearing; 50MM Bore; 62.7MM Length Thru Bore; Wide Inner Ring; 20MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
1050-50DECG
BDI #
1183482
Details
5446.47
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/1050-50DECG/p/1183482
Your Price
Ft 5,446 / each
Ft 52,247 / each BDIExpress
Ft 52,247 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
1.19
EAN
0747023040131
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.91
Long Description
Insert Bearing; 50MM Bore; 62.7MM Length Thru Bore; Wide Inner Ring; 20MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.787 Inch | 20 Millimeter
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
2.469 Inch | 62.7 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh