Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A-UC203X-011D1M https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UC2-BO-SS-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTZ8aW1hZ2UvanBlZ3xhR1JpTDJnd09TODVOVFF3TnpFeU9EVTNOak13TG1wd1p3fDVmMGZhYzQ1NDBhNjU0MjQ1MDFhY2M4OTM2NzJlOTc3ZTBjYWM2Y2IzOWNlNGM3MDVjY2RkYjA3ODg1Mzc5NTQ
17145897 Insert Bearings Spherical OD 

NTN NTN

A-UC203X-011D1M

Description

A-UC203X-011D1M ; POR ULTRA CLASS INSERT

Insert Bearing; 11/16" Bore; 1.079" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

A-UC203X-011D1M

BDI #
17145897

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.18
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Black Oxide Coated
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.39
Long Description
Insert Bearing; 11/16" Bore; 1.079" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.079 Inch | 27.4 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh