Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AL205-014D1 https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AL-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM2MHxpbWFnZS9qcGVnfGFERXpMMmd3TWk4eE1EYzJPRFEzT1RBMU9UazVPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZNWDBWRFgxTlFYek13TUhnek1EQXVhbkJufDkzNmZkMTI1YTcyMTM4ODM0MWM5ODVlOWIxMTVlZjA4MjhlNzc0YjhlMzA2MTc1YzY1YjEzMzRlYzc5MjY0NDc
1214463 Insert Bearings Spherical OD 

NTN NTN

AL205-014D1

Description

AL205-014D1 INSERT BALL BEARING ; 0.875 IN ID X 2.0472 IN OD X 1.2205 IN W

Insert Bearing; 7/8" Bore; 0.847" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Contour Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

AL205-014D1

BDI #
1214463

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.18
EAN
4547359655001
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Contour Riding
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Without Eccentric Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.397
Long Description
Insert Bearing; 7/8" Bore; 0.847" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Contour Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Length Thru Bore
0.847 Inch | 21.514 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh