

INA
INA
GE90-XL-KRR-B
INA INA
Description
GE 90 KRRB ; GE 90 KRRB INA
Insert Bearing; 90MM Bore; 69.5MM Length Thru Bore; Wide Inner Ring; 32MM Outer Race Width; Spherical; 160MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
000877735-0000
BDI #
1173340
Details
38477.68
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GE90-XL-KRR-B/p/1173340
Your Price
Ft 38,478 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
3.57
EAN
4012802794977
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE90KRRB
Weight / LBS
7.848
Long Description
Insert Bearing; 90MM Bore; 69.5MM Length Thru Bore; Wide Inner Ring; 32MM Outer Race Width; Spherical; 160MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
6.299 Inch | 160 Millimeter
Outer Race Width
1.26 Inch | 32 Millimeter
Length Thru Bore
2.736 Inch | 69.5 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh