

TIMKEN
TIMKEN
GYM1208KRRB
TIMKEN TIMKEN
Description
GYM1208KRRB
Insert Bearing; 2-1/2" Bore; 2-3/4" Length Thru Bore; Wide Inner Ring; 1.102" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
100009160
BDI #
1356570
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GYM1208KRRB/p/1356570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
2.858
EAN
0087796199996
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
6.3
Long Description
Insert Bearing; 2-1/2" Bore; 2-3/4" Length Thru Bore; Wide Inner Ring; 1.102" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh