

TIMKEN
TIMKEN
MUOB 3 11/16
TIMKEN TIMKEN
Description
MUOB 3 11/16 ; WIDE INNER RING MACHINE UNIT
Insert Bearing; 3-11/16" Bore; 4-13/16" Length Thru Bore; Wide Inner Ring; 1.772" Outer Race Width; Spherical; 7.874" Outside Diameter; Not Relubricatable; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
MUOB 3 11/16
BDI #
1367060
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/MUOB-3-11-16/p/1367060
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
11.35
EAN
0087796052949
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
MUOB 3 11/16
Weight / LBS
24.99
Long Description
Insert Bearing; 3-11/16" Bore; 4-13/16" Length Thru Bore; Wide Inner Ring; 1.772" Outer Race Width; Spherical; 7.874" Outside Diameter; Not Relubricatable; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3.688 Inch | 93.675 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Outer Race Width
1.772 Inch | 45 Millimeter
Length Thru Bore
4.813 Inch | 122.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh