Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RRZ1012BRR https://www.bdiexpress.com/medias/INDMRCINSERT-BAL-RRZ-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYxOHxpbWFnZS9qcGVnfGFERmpMMmd4WWk4eE1EYzNNRGt3T1RnNE9EVTBNaTlKVGtSTlVrTkpUbE5GVWxSZlFrRk1YMUpTV2w5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8Nzc3NzJiZGE5NTAzNGQwYTNhN2IyYmFkOTk4YjA5NjhhMjMyNWEzYWZlMTY2ZmYxZjQzNzc3YThhZmYyMzhkYg
663633 Insert Bearings Spherical OD 

SKF SKF

RRZ1012BRR

Description

RRZ1012BRR INSERT BALL BRG ; POR

Insert Bearing; 3/4" Bore; 1.22" Length Thru Bore; Wide Inner Ring; 0.551" Outer Race Width; Spherical; 1.85" Outside Diameter; Not Relubricatable; Double Labyrinth Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

RRZ1012BRR

BDI #
663633

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.179
EAN
0097741063012
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Labyrinth
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Internal Number
10081626874
Weight / LBS
0.31
Long Description
Insert Bearing; 3/4" Bore; 1.22" Length Thru Bore; Wide Inner Ring; 0.551" Outer Race Width; Spherical; 1.85" Outside Diameter; Not Relubricatable; Double Labyrinth Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh