Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UC 307 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114575-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3ODB8aW1hZ2UvanBlZ3xhREpqTDJnd1ppOHhNREEzTmpZM01URTBPREEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRMU56VmZNekF3V0RNd01DNXFjR2N8ZGUzZWNmNDdjZDFjOGMzYTIzNDJmZDM3YWEzNzBhZDljNDRkM2M3MTk0NTJiYWY5MThkOGJjODcyYWQyZjMxYg
25114576 Insert Bearings Spherical OD 

SKF SKF

UC 307

Description

SKF UC 307

Insert Bearing; 35MM Bore; 80MM Outside Diameter; 23MM Outer Race Width; 48MM Length Thru Bore; Ball Bearing; Wide Inner Ring; Relubricatable; Contact Seal; Set Screw Mounting Method; Spherical Outer Race Profile

Part #

Y/UC 307

BDI #
25114576

Details

15873.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 15,873 / each
Ft 30,525 / each
BDIExpress
QTY

Inventory

Total: 4

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.71
Product Group - BDI
B00234
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Weight / LBS
1.57
Product Detail
Insert Bearing
Product Specification
35MM Bore; 80MM Outside Diameter; 23MM Outer Race Width; 48MM Length Thru Bore; Ball Bearing; Wide Inner Ring; Relubricatable; Contact Seal; Set Screw Mounting Method; Spherical Outer Race Profile
Long Description
Insert Bearing; 35MM Bore; 80MM Outside Diameter; 23MM Outer Race Width; 48MM Length Thru Bore; Ball Bearing; Wide Inner Ring; Relubricatable; Contact Seal; Set Screw Mounting Method; Spherical Outer Race Profile