

SKF
SKF
YAR 208-2F
SKF SKF
Description
YAR 208-2F INSERT BALL BRG ; 40MM BORE IR WID 80MM OD
Insert Bearing; 40MM Bore; 49.2MM Length Thru Bore; Wide Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YAR 208-2F
BDI #
1419993
Details
17552.08
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAR-208-2F/p/1419993
Your Price
Ft 17,552 / each
Ft 33,754 / each BDIExpress
Ft 33,754 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.62
EAN
7316577027559
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
YAR 208-2F
Weight / LBS
1.21
Long Description
Insert Bearing; 40MM Bore; 49.2MM Length Thru Bore; Wide Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh