

SKF
SKF
YAR 209-112-2F
SKF SKF
Description
YAR 209-112-2F ; SMIX-123/0
Insert Bearing; 1-3/4" Bore; 1.937" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
1030067280029848000
BDI #
1422106
Details
23572.12
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAR-209-112-2F/p/1422106
Your Price
Ft 23,572 / each
Ft 45,331 / each BDIExpress
Ft 45,331 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.69
EAN
7316577758248
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
YAR 209-112-2F
Weight / LBS
1.32
Long Description
Insert Bearing; 1-3/4" Bore; 1.937" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.347 Inch | 85.014 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh