

SKF
SKF
YAR 213-208-2F
SKF SKF
Description
YAR 213-208-2F INSERT BALL BRG ; 2-1/5" BORE WIDE IR 4.724" OD
Insert Bearing; 2-1/2" Bore; 2.689" Length Thru Bore; Wide Inner Ring; 1-1/16" Outer Race Width; Spherical; 4.724" Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YAR 213-208-2F
BDI #
1418445
Details
40659.84
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAR-213-208-2F/p/1418445
Your Price
Ft 40,660 / each
Ft 78,192 / each BDIExpress
Ft 78,192 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.91
EAN
7316576617430
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
YAR 213-208-2F
Weight / LBS
3.75
Long Description
Insert Bearing; 2-1/2" Bore; 2.689" Length Thru Bore; Wide Inner Ring; 1-1/16" Outer Race Width; Spherical; 4.724" Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.689 Inch | 68.3 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh