Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YET 204-012 https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YET-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTh8aW1hZ2UvanBlZ3xhR1UwTDJoaE55OHhNRE14TURRMU9ESXhNak00TWk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDFsRlZGOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fGQ2ZTYwNTkwNzBjZTMzMzRlYmEzOTY2N2JiODIzOWM0OTM1ZmU3ZjU4YTcxNGMyNDZmYzUwNTczMjE0NmQxYjc
1418424 Insert Bearings Spherical OD 

SKF SKF

YET 204-012

Description

YET 204-012 INSERT BALL BRG ; 3/4" BORE NARROW IR 1.85" OD

Insert Bearing; 3/4" Bore; 1.221" Length Thru Bore; Narrow Inner Ring; 0.551" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

YET 204-012

BDI #
1418424

Details

10563.28 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 10,563 / each
Ft 20,314 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.175
EAN
7316576616716
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
YET 204-012
Weight / LBS
0.375
Long Description
Insert Bearing; 3/4" Bore; 1.221" Length Thru Bore; Narrow Inner Ring; 0.551" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.551 Inch | 14 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
1.221 Inch | 31.013 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh