

COOPER BEARING
COOPER BEARING
01BCPS715EX
COOPER BEARING COOPER BEARING
Description
01BCPS715EX
Pillow Block Bearing; 4 Bolt Pillow Block; 7-15/16" Bore; 9-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 16-1/8" Minimum Bolt Spacing; 17-1/8" Maximum Bolt Spacing; Relubricatable; Steel; Expansion
Part #
01BCPS715EX
BDI #
19080710
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCPS715EX/p/19080710
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
01 B 715
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Steel Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7-15/16" Bore; 9-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 16-1/8" Minimum Bolt Spacing; 17-1/8" Maximum Bolt Spacing; Relubricatable; Steel; Expansion
Bore
7.938 Inch | 201.625 Millimeter
Nominal Bolt Center to Center
16.6 Inch | 421.6 Millimeter
Length Thru Bore
7.875 Inch | 200.03 Millimeter
Bolt Spacing Minimum
16.125 Inch | 409.58Millimeter
Base to Center Height
9.75 Inch | 247.65 Millimeter
Bolt Spacing Maximum
17.125 Inch | 434.975Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh