

COOPER BEARING
COOPER BEARING
01EBCP1200EXAT
COOPER BEARING COOPER BEARING
Description
COP.01EBCP1200EXAT PILLOW BLOCK UNIT ; POR NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 12" Bore; 13-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 22-3/16" Minimum Bolt Spacing; 23-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
01EBCP1200EXAT
BDI #
22988965
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCP1200EXAT/p/22988965
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
324.08
EAN
7316579401418
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
01E B 1200
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
693
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 12" Bore; 13-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 22-3/16" Minimum Bolt Spacing; 23-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
12 Inch | 304.8 Millimeter
Length Thru Bore
9.75 Inch | 247.65 Millimeter
Bolt Spacing Minimum
22.188 Inch | 563.575Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Base to Center Height
13.5 Inch | 342.9 Millimeter
Bolt Spacing Maximum
23.75 Inch | 603.25Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh